Dry Erase Board, Porcelain, 48 in, 96 in, Aluminum Frame, White, Gloss
Mfr # 669RH-DD
Zoro # G8522613
product price: $1,129.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Mobile/Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
669RH-DD
Zoro #
G8522613
UPC #
703673749107
Country of Origin
Multiple
Dimensions
Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
79 1/2 in
Overall Width
103 3/4 in
Depth
25.5"
Width
96"
Board Height - Side 1
48 in
Board Width - Side 2
96 in
Board Width - Side 1
96 in
Adjustable Height
Not Adjustable
Board Height - Side 2
48 in
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.