Zoro Homepage

Elate Perch Stool, Endless Sea

  • Mfr # EP1E

  • Zoro # G010474997


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic; Metal; Urethane foam; Nylon
Includes
Stool and seat pad
Depth
15.3 in
Width
18.5 in
Net Weight
16 pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1E
Zoro #
G010474997
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
15.3 in
Width
18.5 in

Details

Color
Endless Sea
Material
Plastic; Metal; Urethane foam; Nylon
Includes
Stool and seat pad
Net Weight
16 pounds
Application
Sit Stand Desk

Description

Designed by the globally acclaimed Joey Ruiter, the Elate Perch Stool redefines seating with a minimalist vision, offering a flexible, ergonomic, and personal solution. Ideal for perching while working, it lets you take the weight off your feet without the confinement of sitting, enabling you to lean, move, twist, and reach effortlessly. This pneumatic height-adjustable stool adjustable from 24-3/4in to 33-3/4in in height seamlessly complements sit-to-stand workstations, featuring dual integrated adjustment buttons on the base, within easy reach. The durable and comfortable seat is available in six colors to suit any space, boasting an auto-return tilt feature that moves with your body 10Deg to the front and 20Deg to either side, accommodating multiple positions and activities. For added comfort and support, the seat also swivels, while the extra-wide powder-coated platinum steel base ensures maximum stability and includes an integrated handle and recessed casters for effortless mobility. With SCS Indoor Advantage Gold Certification, the Elate Perch Stool combines innovation and style to enhance your workspace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.