Zoro Homepage

Grow Stool, Height Adjustable, Shrt, Black

  • Mfr # 50960-BLACK

  • Zoro # G7322067


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Seat Height Range
14" to 18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50960-BLACK
Zoro #
G7322067
UPC #
703673509640
Country of Origin
Korea, Republic of

Dimensions

Seat Height Range
14" to 18"

Details

Material
Plastic
Color
Black
Item
Grow Stool,Height Adjustable,Shrt,Black

Description

Grow Stool,Height Adjustable,Shrt,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.