Grow Stool, Height Adjustable, Shrt, Navy
Mfr # 50960-NAVY
Zoro # G7322170
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Seat Height Range
14" to 18"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50960-NAVY
Zoro #
G7322170
UPC #
703673509664
Country of Origin
Korea, Republic of
Dimensions
Seat Height Range
14" to 18"
Details
Color
Navy
Material
Plastic
Item
Grow Stool,Height Adjustable,Shrt,Navy
Description
Grow Stool,Height Adjustable,Shrt,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.