Grow Stool, Height Adjustable, Shrt, Red
Mfr # 50960-RED
Zoro # G7322301
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Seat Height Range
14" to 18"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50960-RED
Zoro #
G7322301
UPC #
703673509602
Country of Origin
Korea, Republic of
Dimensions
Seat Height Range
14" to 18"
Details
Color
Red
Material
Plastic
Item
Grow Stool,Height Adjustable,Shrt,Red
Description
Grow Stool,Height Adjustable,Shrt,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.