Grow Stool, Height Adjustable, Tall, Green
Mfr # 50970-GREEN
Zoro # G7322222
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
17" to 24"
Material
Plastic
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50970-GREEN
Zoro #
G7322222
UPC #
703673509732
Country of Origin
Korea, Republic of
Dimensions
Seat Height Range
17" to 24"
Details
Item
Grow Stool,Height Adjustable,Tall,Green
Material
Plastic
Color
Green
Description
Grow Stool,Height Adjustable,Tall,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.