Grow Stool, Height Adjustable, Tall, Yellow
Mfr # 50970-YELLOW
Zoro # G7322432
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Seat Height Range
17" to 24"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50970-YELLOW
Zoro #
G7322432
UPC #
703673509770
Country of Origin
Korea, Republic of
Dimensions
Seat Height Range
17" to 24"
Details
Color
Yellow
Material
Plastic
Item
Grow Stool,Height Adjustable,Tall,Yellow
Description
Grow Stool,Height Adjustable,Tall,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.