Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetc, Glass Board, 47.24"Hx94.49"W, Blue

  • Mfr # 83846-BLUE

  • Zoro # G7322469


product price: $474.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Features
Stain Resistant
Corner Shape
Rectangle
Board Material
Tempered Glass
Board Width
94.5in (7.9 ft)
Board Height
47.2in (3.9 ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83846-BLUE
Zoro #
G7322469
UPC #
703673842488
Country of Origin
China

Dimensions

Board Width
94.5in (7.9 ft)
Board Height
47.2in (3.9 ft)

Details

Item
Dry Erase Board
Features
Stain Resistant
Corner Shape
Rectangle
Board Material
Tempered Glass

Description

Magnetc Glass Board,47.24 In.Hx94.49 In.W,Blue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.