Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal 28.4 W, Blue

  • Mfr # C2A1E1D1X0

  • Zoro # G411326659


product price: $766.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Metal
Features
Shelves
Overall Width
28.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2A1E1D1X0
Zoro #
G411326659
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28.4

Details

Color
Blue
Material
Metal
Features
Shelves

Description

Introducing the MooreCo Compass Cabinet - a powerhouse for student empowerment, innovation, and exploration! Designed to ignite curiosity and foster creativity in the classroom, our modular cabinets offer boundless possibilities for organization and discovery. With a diverse range of configuration options, including shelves and open storage, Compass cabinets provide unparalleled flexibility to accommodate various teaching styles and activities. Featuring a durable platinum metal back panel and arriving fully assembled for convenience, our cabinets are ready to elevate your classroom experience. Plus, with SCS Indoor Advantage Gold Certification, you can trust in the quality and sustainability of our products. Transform your learning space with MooreCo Compass Cabinets and unlock the full potential of student learning and engagement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.