Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal 28.4 W, Grey

  • Mfr # B2A1B1D1B0

  • Zoro # G111326638


product price: $974.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Grey
Material
Metal
Features
Shelves and Dry Erase Easel
Overall Width
28.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2A1B1D1B0
Zoro #
G111326638
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28.4

Details

Color
Grey
Material
Metal
Features
Shelves and Dry Erase Easel

Description

Introducing the MooreCo Compass Cabinet - a catalyst for student empowerment, innovation, and hands-on learning! Our comprehensive range of modular cabinets serves as a gateway to exploration and creativity in the classroom. With an array of configuration options, including shelves and open storage, Compass cabinets offer unparalleled versatility to adapt to various teaching methodologies and activities. Featuring a platinum metal back panel and an Ogee dry erase board for added functionality, our cabinets are meticulously crafted to enhance collaborative learning experiences. Plus, arriving fully assembled and SCS Indoor Advantage Gold Certified, you can trust in the quality and sustainability of MooreCo Compass Cabinets. Elevate your educational environment with MooreCo and inspire students to think, create, and engage like never before.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.