Zoro Homepage

Metal 28.4 W, Red

  • Mfr # B2A1C1D1X0

  • Zoro # G811326655


product price: $638.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Red
Material
Metal
Features
Shelves
Overall Width
28.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2A1C1D1X0
Zoro #
G811326655
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28.4

Details

Color
Red
Material
Metal
Features
Shelves

Description

Introducing our newest offering: fully assembled Compass Cabinets, ready to ship in just 10 days! Experience the convenience and efficiency of instant organization with our popular Compass Cabinet - Midi H2 model, featuring a standard back panel, standard side panels, no doors, shelves, and casters. Whether it's in the classroom, office, or workshop, the benefits are endless. From increased productivity to reduced stress and improved space functionality, our Compass Cabinets empower you to focus on what matters most. Perfect for student-centered and project-based learning environments, these cabinets are designed to keep your supplies, tools, and resources easily accessible. Make space for innovation and streamline your storage solutions with Compass Cabinets today!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.