Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal 42 W, Black

  • Mfr # C3A1A1D1X0

  • Zoro # G211326651


product price: $967.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Metal
Features
Shelves
Overall Width
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3A1A1D1X0
Zoro #
G211326651
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42

Details

Color
Black
Material
Metal
Features
Shelves

Description

Introducing the MooreCo Compass Cabinet, a catalyst for student empowerment and creativity! Our versatile modular cabinets pave the way for exciting exploration and hands-on learning experiences in the classroom. With a plethora of configuration options including shelves and open storage, Compass cabinets provide unparalleled flexibility to accommodate various teaching methods and activities. Featuring a standard back version with a platinum metal back panel and shelves for optimal organization, our cabinets are meticulously designed to enhance collaborative learning environments. Plus, arriving fully assembled and SCS Indoor Advantage Gold Certified, you can trust in the quality and sustainability of MooreCo Compass Cabinets. Revolutionize your educational space with MooreCo and inspire students to think, create, and excel.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.