
Metal 42 W, Red
Mfr # B3A1C1D1X0
Zoro # G411326635
product price: $756.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Color
Red
Material
Metal
Overall Width
42
Features
Shelves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3A1C1D1X0
Zoro #
G411326635
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
42
Details
Color
Red
Material
Metal
Features
Shelves
Description
Introducing the MooreCo Compass Cabinet, a catalyst for student empowerment and creativity! Our versatile modular cabinets pave the way for exciting exploration and hands-on learning experiences in the classroom. With a plethora of configuration options including shelves and open storage, Compass cabinets provide unparalleled flexibility to accommodate various teaching methods and activities. Featuring a standard back version with a platinum metal back panel and shelves for optimal organization, our cabinets are meticulously designed to enhance collaborative learning environments. Plus, arriving fully assembled and SCS Indoor Advantage Gold Certified, you can trust in the quality and sustainability of MooreCo Compass Cabinets. Revolutionize your educational space with MooreCo and inspire students to think, create, and excel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.