Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91114
Zoro #
G5568188
UPC #
703673911146
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
30 in
Overall Width
27 5/8 in
Overall Height
42 in
Details
For Use With
Desks
Series
Up-Rite
Includes
Mounting Hardware, Dual Monitor Mount, Retractable Keyboard/Mouse Tray, 60 in Cable Management
Description
Mounted Workstation, Up-Rite Series, Color Black, Overall Width 27 5/8 in, Overall Height 42 in, Overall Depth 30 in, Material Steel, For Use With Desks, Includes Mounting Hardware, Dual Monitor Mount, Retractable Keyboard/Mouse Tray, 60 in Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.