This item is Discontinued.

Mooreco Rectangle Conference Table, 58 in W, 29 in L, 29 1/2 in H, Particle Board Top, Gray Nebula 27742-4622-BK

Rectangle Conference Table, 58 in W, 29 in L, 29 1/2 in H, Particle Board Top, Gray Nebula (Discontinued)

  • Mfr # 27742-4622-BK
  • Zoro # G5569789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27742-4622-BK
Zoro #
G5569789
UPC #
703673916400
Country of Origin
Multiple

Dimensions

Width
58 in
Length
29 in
Height
29 1/2 in
Diameter
58 in
Top Thickness
1 1/8 in
Caster/Glide Diameter
4 in
Overall Width
29 1/2 in
Tabletop Thickness
1 1/8 in
Overall Length
58 in
Edge Thickness
3 mm
Overall Height
29 1/2 in

Details

Item
Conference Table
Shape
Rectangle
Tabletop Material
Particle Board
Tabletop Color
Gray Nebula
Frame Color
Black
Frame Material
Steel
Edge Type
Black T-Mold Banding
Base Finish
Black
Base Type
Steel Legs
Tabletop Finish
Gray Nebula
Surface Material
High Pressure Laminate
Seats
6
Material
HPL
Assembly
Unassembled
Includes
Mounting Screws
Weight Capacity
300 lb
Type
Modular
Standards
SCS Indoor Advantage Gold
Edge Color
Black
Product Type
Conference Table
Support Style
Traditional Leg
Bench Color
Gray Nebula
Edge Material
Vinyl
Mobility
Mobile
Caster/Glide Type
(2) Locking, (2) Non-Locking
Tabletop Shape
Rectangle
Frame Finish
Powder Coated
Locking Casters
Yes
Maximum Number of Seats
6
Number of Casters/Glides
4
Number of Supports
4

Description

Conference Table, Bench Color Gray Nebula, Edge Color Black, Edge Material Vinyl, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 6, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 58 in, Overall Width 29 1/2 in, Standards SCS Indoor Advantage Gold, Support Style Traditional Leg, Tabletop Color Gray Nebula, Tabletop Material Particle Board, Tabletop Shape Rectangle, Tabletop Thickness 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.