Rectangle Training Table, 60" W, 60" L, 28.5" to 45" H, High Pressure Laminate Top, Gray Nebula
Mfr # 90316-4622-BK
Zoro # G8984692
product price: $430.99
/eaKey Features
Shape
Rectangle
Width
60"
Length
60"
Height
28.5" to 45"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90316-4622-BK
Zoro #
G8984692
UPC #
717641903835
Country of Origin
Multiple
Dimensions
Width
60"
Length
60"
Height
28.5" to 45"
Top Thickness
1"
Depth
24"
Overall Depth
24 in
Overall Width
60 in
Overall Height - Minimum
28 1/2 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
45 in
Tabletop Thickness
1 in
Description
Seminar/Training Table, Surface Material High Pressure Laminate, Rectangle, Width 60 in, Length 60 In., Height 29 in to 45 in, Tabletop Color Family Gray, Tabletop Color Gray Nebula, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type PVC Edgeband, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Standards SCS Indoor Advantage Gold, Includes Stabilizing Stretcher Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.