Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Training Table, 72" W, 72" L, 28.5" to 45" H, High Pressure Laminate Top, Amber Cherry

  • Mfr # 90317-7919-BK

  • Zoro # G8337892


product price: $383.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72"
Length
72"
Height
28.5" to 45"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90317-7919-BK
Zoro #
G8337892
UPC #
717641903811
Country of Origin
Multiple

Dimensions

Width
72"
Length
72"
Height
28.5" to 45"
Depth
24"
Top Thickness
1"
Overall Width
72 in
Overall Depth
24 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
45 in
Overall Height - Minimum
28 1/2 in
Tabletop Thickness
1 in

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Amber Cherry
Frame Color
Black
Frame Material
Steel
Edge Type
PVC Edgeband
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Load Rating
300 lb.
Color
Amber Cherry, Black Edgeband
Includes
Stabilizing Stretcher Bar and 3" Locking Casters
Features
Adjustable Sit and Stand
Edge Color
Black
Caster Type
Locking
Surface Material
High Pressure Laminate
Material
High Pressure Laminate (Table Top)
Weight Capacity
300 lb.
Type
Height Adjustable Sit/Stand Flipper Conference and Training Table
Series
Flipper
Assembly
Unassembled
Standards
SCS Indoor Advantage Gold
Includes Handle
No Handle
Tabletop Structural Material
Particle Board
Number of Feet
2
Rolling
Rolling
Locking Casters
Some Casters Lock
Edge Material
Laminate
Foot Type
Casters
Tabletop Shape
Rectangle
Includes Modesty Panel
No Modesty Panel
Tabletop Surface Material
Laminate
Frame Finish
Powder Coated
Table Weight
107 lb
Product Type
Seminar/Training Table
Includes Assembly Tools
Tools Included
Nesting
Nestable

Description

Seminar/Training Table, Surface Material High Pressure Laminate, Rectangle, Width 72 in, Length 72 In., Height 29 in to 45 in, Tabletop Color Family Woodgrain, Tabletop Color Amber Cherry, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type PVC Edgeband, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Standards SCS Indoor Advantage Gold, Includes Stabilizing Stretcher Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.