Zoro Homepage

Spider Panel Cart, iTeach, Manual Adjst

  • Mfr # 37650

  • Zoro # G7322843


product price: $805.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Type
Mobile Cart
Overall Height
74 in
Overall Width
58 in
Overall Depth
30 1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37650
Zoro #
G7322843
UPC #
703673376501
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
74 in
Overall Width
58 in
Overall Depth
30 1/4 in
Overall Width (In.)
55 9/16 in
Overall Height (In.)
71 1/2 in
Overall Depth (In.)
34 9/16 in
Compatible Diagonal Screen Size Minimum
37 in
Compatible Diagonal Screen Size Maximum
70 in

Details

Type
Mobile Cart
Color
Black
Material
Steel
Item
Spider Panel Cart,iTeach,Manual Adjst
Standards
SCS Indoor Advantage Gold Certified
Includes
Cables and Accessories
Mounting
Mobile Cart
Load Capacity (Lb.)
250 lb
For Use With
Televisions
Finish
Powder Coated
Construction
Steel; Aluminum
Product Type
TV Stand
VESA Pattern
800x600
Max. Extension
100 in
Maximum Upward Tilt Angle
12 Degrees
Features
Magnetic Tab Cable Management System
Overall Load Capacity
184 lb

Description

Spider Panel Cart,iTeach,Manual Adjst, Color Black, Finish Powder Coated, Overall Load Capacity 184 lb, Material Steel, Overall Width 58 in, Mounting Location Wall, Overall Height 74 in, Overall Depth 30 1/4 in, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 70 in, Maximum Upward Tilt Angle 12 Degrees , VESA Pattern 800x600, Features Magnetic Tab Cable Management System, Includes Cables and Accessories, Product Type TV Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.