This item is Discontinued.

Mop & Glo Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle 19200-89333

Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle (Discontinued)

  • Mfr # 19200-89333
  • Zoro # G4182118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-89333
Zoro #
G4182118
UPC #
019200893336
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Floor Cleaner
Form
Liquid
Color
Tan
Material
Tile; Vinyl; Sealed Hardwood; Marble; Linoleum; Sealed Ceramic; No-Wax Floors
Fragrance
Fresh Citrus
Container Type
Bottle
Weight
2.3 lb
Recommended Dilution
Ready to Use
RTU Yield per Container
32 oz
pH Range
8 to 9
Standards
Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California
Flash Point
199.9 Degrees F
Primary Chemical
None
Application
Floor Cleaner
Cleaner Form
Liquid
For Use On Surface Material
Tile; Vinyl; Sealed Hardwood; Marble; Linoleum; Sealed Ceramic; No-Wax Floors
Removes
Dust; Food Residue; Soils
For Use On
Dust; Food Residue; Soils
Includes Chemical
Modified Acrylic Polymer
Cleaner Chemical Product Grouping
Modified Acrylic Polymer
Cleaner Container Type
Bottle
Features
Long Lasting
Maximum RTU Yield per Container
32 oz
pH Value
Neutral
pH Level
9
For Floor Type
Ceramic, Linoleum, Marble, Vinyl, Wood

Description

Floor cleaner liquid with the concentrated strength of three household cleaning products in one easy to use mopping solution for a one-step clean you can see. Help shield your floors against everyday scratches. This product is ideal for tile, vinyl and wood and is formulated to clean dirt and provide long-lasting shine. Use on regular, no-wax and wood floors. Easy to use-just squirt and mop. Fresh Citrus scent.


  • Cleans, shines and protects.
  • Formulated to clean dirt and provide a long-lasting shine.
  • Helps protect against everyday scratches.
  • Ideal for wood, regular and no-wax floors.
  • Easy to use-just squirt and mop.
  • Leaves behind a fresh citrus scent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.