Triple Action Floor Shine Cleaner, Fresh Citrus Scent, 64 oz Bottle, PK6

  • Mfr # REC 74297

  • Zoro # G4564515


product price: $99.89
/pk 6, $16.65/ea
Free Shipping & Returns

Key Features

Size
64 oz
Container Type
Bottle
Fragrance
Fresh Citrus
Flash Point
200 Degrees F
Standards
Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC 74297
Zoro #
G4564515
UPC #
036241663001
Country of Origin
United States

Dimensions

Size
64 oz
Container Size
64 oz

Details

Item
Floor Cleaners/Degreasers
Container Type
Bottle
Fragrance
Fresh Citrus
Flash Point
200 Degrees F
Standards
Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA Regulations
Rinse Required
Yes
Properties
Nonflammable
Cleaner Form
Liquid
pH Value
Neutral
Biodegradable
No
Product Series
Triple Action
Low Foaming
No
pH Level
9
Nonflammable
Yes
For Floor Type
Ceramic, Linoleum, Marble, Vinyl, Wood
Net Weight
29 lb
Cleaner Container Type
Bottle
Material
Tile; Vinyl; Sealed Hardwood; Marble; Linoleum; Sealed Ceramic; No-Wax Floors
Includes
Includes six 64 oz bottles
Effective to Remove
Dust, Food Residue, Soils
For Use On
Linoleum, Marble, No-Wax Floors, Sealed Ceramic, Sealed Hardwood, Tile, Vinyl
Primary Chemical
Isopropyl Alcohol, 13-15 Alcohols Ethoxylated
Application
Floor Cleaner
Cleaner Chemical Product Grouping
Modified Acrylic Polymer
Features
Value PackStock up and save!

Description

Clean dirt and residue and deliver a long-lasting shine in high-traffic spaces with Professional MOP & GLO® Triple Action Floor Shine Cleaner. Clean, shine, and keep commercial floors cleaner longer with the SHINE LOCKTM Formula. Optimize cleaning efficiency with a floor cleaner that crews can apply directly and mop up, leaving behind a citrus scent. Ideal for hardwood, tile, laminate, and no-wax floors.


  • Clean everyday dirt and residue that can build up into tough marks and stains over time with a 3-in-1, multi-surface floor cleaner.
  • Promote a long-lasting shine and cut through dust, food, grease, and soils in 10 to 20 minutes.
  • Use in a variety of facilities and industries, including restaurants, hospitality, education, travel, entertainment, senior living, and offices.
  • Optimize cleaning time with an easy-to-use floor cleaner that crews can apply directly and mop up.
  • This multi-surface cleaner is safe to use on tile, vinyl, hardwood, marble, linoleum, ceramic and no-wax floors, and wood floors.
  • Leaves behind a pleasant citrus scent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.