Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Pro Sensor with Magnets for Steel LP Tanks

  • Mfr # 024-2002

  • Zoro # G315810582


product price: $64.75
/ea

Key Features

Color
Black
Length
7 in
Material
Plastic
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024-2002
Zoro #
G315810582
UPC #
711217032776
Country of Origin
China

Dimensions

Length
7 in
Depth
5 in

Details

Color
Black
Material
Plastic

Description

The PRO Sensor combines all the best technology of our ultrasonic sensing for the best sensor performance ever. It is designed for use with all steel LPG tanks up to 1000 gallons, horizontal or vertical cylinders. The sensor mounts to the tank bottom by magnets. Read the sensor via Bluetooth with the free Mopeka Check APP on your smartphone or tablet; or Mopeka Check LED Display. Also compatible with Mopeka Wifi Bridge, allowing remote reading of sensor using APP. This package includes 1 Pro sensor only. Note: This sensor is not sold with tank spacers. Please order spacers separately if intended use is DOT Cylinder 40 lbs or less.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.