Zoro Homepage

Tank Pro Sensor without Magnets for Aluminum LP Tanks

  • Mfr # 024-2003

  • Zoro # G715810564


product price: $60.99
/ea

Key Features

Depth
4.8 in
Color
Black
Material
Plastic
Length
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024-2003
Zoro #
G715810564
UPC #
711217032783
Country of Origin
China

Dimensions

Depth
4.8 in
Length
6.8 in

Details

Color
Black
Material
Plastic

Description

The PRO Sensor combines all the best technology of our ultrasonic sensing for the best sensor performance ever. It is designed for use with all aluminum, vertical LPG DOT cylinders up to 100 lbs. The sensor mounts with a retaining collar included that sticks to the tank bottom with pre-applied permanent adhesive; all preparation materials included. Read the sensor via Bluetooth with the free Mopeka Check APP on your smartphone or tablet; or Mopeka Check LED Display. Also compatible with Mopeka Wifi Bridge, allowing remote reading of sensor using APP. This package includes one Pro sensor, collar set with preinstalled adhesive, adhesive prep materials, and also includes four spacers that clip to foot ring to improve wireless range and provide adequate space as some aluminum cylinders have little to no space under tank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.