Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mops & Brooms Mops & Brooms 103-20MPHD 20 Oz Cotton Mophead 103-20MPHD

Mops & Brooms 103-20MPHD 20 Oz Cotton Mophead (Discontinued)

  • Mfr # 103-20MPHD
  • Zoro # G803787853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-20MPHD
Zoro #
G803787853
UPC #
604669207611
Country of Origin
United States

Description

Specification
  • Headband Size:; 1 1/;4 in.
  • Material:; Cotton
  • Mop Size:; 20 oz.
  • Used With:; Wingnut, Quickway, Big Jaw Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.