Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M125
Zoro #
G5082461
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
3.9" x 4"
Core Dia.
.875"
Details
Item
Alternative Bath Tissue
Roll Type
Coreless
Series
Morsoft
Sheets per Roll
2500 Sheets
Color
White
Ply
1 Ply
Description
Mor-Soft Coreless Alternative Bat,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.