Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

2 Ply Ply, White, 24 PK (Discontinued)

  • Mfr # MOR 29
  • Zoro # G9761405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR 29
Zoro #
G9761405
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
9"
Roll Length
700 ft.
Core Dia.
3.3"

Details

Item
Bath Tissue
Roll Type
Jumbo
Series
Morsoft
Sheets per Roll
Continuous Roll
Ply
2 Ply
Color
White

Description

Millennium Bath Tissue,2Ply,Whi,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.