Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morcon Hardwound Paper Towel, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK W106

Hardwound Paper Towel, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (Discontinued)

  • Mfr # W106
  • Zoro # G4060312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W106
Zoro #
G4060312
UPC #
54867001427
Country of Origin
United States

Dimensions

Sheet Width
10 in
Sheet Size
8 in x 800 ft
Roll Dia.
7.75"
Roll Length
800 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Number of Sheets
Continuous Roll
Ply
1
Container Type
Carton
Material
Paper
Uses Dispenser
Roll Towel Dispensers
Dirt Types
Multipurpose
Application
Hand Washing
Applicable Material
Skin
Capacity
25 lbs
Scent
Unscented

Description

Morcon Paper Hardwound Roll Towels, 1-Ply, 10" x 800 ft, White, 6 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.