Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morcon Hardwound Roll Towel 1 Sheets, 700 ft, White, 6 PK 6700W

Hardwound Roll Towel 1 Sheets, 700 ft, White, 6 PK (Discontinued)

  • Mfr # 6700W
  • Zoro # G403666022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700W
Zoro #
G403666022
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
700 ft
Paper Towel Width
8"
Overall Length
700 ft

Details

Paper Towel Type
Hardwound Roll Towel
Color
White
Number of Sheets
1
Material
Paper

Description

Morcon's Universal Roll Towels combine high performance and value, making them the perfect choice for commercial, food service, and industrial market segments. These budget-friendly towels may be used for hand drying or general purpose cleaning. Smooth, non-abrasive paper is safe to use on most surfaces. Made entirely from recycled fiber and surpassing the EPA's guidelines for minimum post-consumer content at 40%, these hard wound towels are sure to enhance your businesses' image.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.