Zoro Homepage

Lunch Napkin, 1/4 Fold, 1 Ply, 11" x 13", White, PK6000

  • Mfr # MOR 1250

  • Zoro # G4580062


product price: $62.15
/pk 6000, $0.01/ea

Key Features

Color
White
Napkin Fold Type
Luncheon
Napkin Style
Luncheon
Ply
1
Width
11.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR 1250
Zoro #
G4580062
UPC #
54867000109
Country of Origin
United States

Dimensions

Width
11.8"
Length
11.8"

Details

Item
Napkins
Color
White
Napkin Fold Type
Luncheon
Napkin Style
Luncheon
Ply
1
Pack Count
6000
Material
Paper

Description

Morcon Paper Lunch Napkin, 1/4 Fold, 1 Ply, 11" x 13", White, 6000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.