Zoro Homepage
This item is Discontinued.
Morcon Morcon 400WY Y Notch Towel; White 400WY

Morcon 400WY Y Notch Towel; White (Discontinued)

  • Mfr # 400WY
  • Zoro # G603772080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400WY
Zoro #
G603772080
UPC #
5486700149600
Country of Origin
China

Description

Our high capacity 800 ft controlled roll towel reduces maintenance and offers the quality and strength needed to provide a satisfactory hand-drying experience. Ideal for high traffic areas such as schools, universities, stadiums, and festivals, the controlled roll towel offers a slower dispensing time which has been proven to reduce waste, which translates to cost savings.

Features
  • Ideal for high-traffic environments
  • Reduces maintenance costs
  • Strong and absorbent sheets
Specifications
  • Color: White
  • Material: Paper
  • Scent: Unscented
  • Roll Length: 800 ft
  • Diameter: 8"
  • Length: 800 ft
  • Core Size: 2"
  • Country of Origin: USA
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.