This item is Discontinued.

Morcon Morcon MOR12300R Hardwound Roll Towels; Brown - 7.87 in. x 300 ft. - 12 Per Carton 12300R

Morcon MOR12300R Hardwound Roll Towels; Brown - 7.87 in. x 300 ft. - 12 Per Carton (Discontinued)

  • Mfr # 12300R
  • Zoro # G404036268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12300R
Zoro #
G404036268
UPC #
54867000932
Country of Origin
China

Description

Features:
  • Hardwound Roll Towels
  • May be used for hand drying or general purpose cleaning
  • Smooth and nonabrasive
  • Surprisingly durable when wet
  • 12 Per Carton
Specifications:
  • Color: Brown
  • Size: 7.87" x 300'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.