Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morcon Morcon MORC5009 2-Ply Center-Pull Roll Towels; 7.8 x 500 in. - 150 Per Roll - Case of 6 C5009

Morcon MORC5009 2-Ply Center-Pull Roll Towels; 7.8 x 500 in. - 150 Per Roll - Case of 6 (Discontinued)

  • Mfr # C5009
  • Zoro # G904011819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5009
Zoro #
G904011819
UPC #
54867001007
Country of Origin
United States

Description

Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.

Features
  • 2-Ply Center-Pull Roll Towels
  • 150 Per Roll
  • Case of 6
Specifications
  • Application: Hand Washing
  • Material(s): Paper
  • Number of Plies: 2
  • Color: White
  • Roll Length: 500 ft
  • Diameter: 8"
  • Width: 7.875"
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.