Morsoft Jumbo Bath Tissue, 1 Ply, 2000 Sheets, 200 PK (Discontinued)
- Mfr # MOR M2000
- Zoro # G9762139
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOR M2000
Zoro #
G9762139
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
.875"
Sheet Size
3.9" x 4"
Details
Item
Bath Tissue
Roll Type
Jumbo
Series
Morsoft
Sheets per Roll
2000 Sheets
Color
White
Ply
1 Ply
Description
Morsoftmillennium Bath Tissue,1,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.