
Morsoft Plastic Small Core Tissue Dispenser, 5.4 x 8.51 x 13.55, Black (Discontinued)
- Mfr # VT1006
- Zoro # G701860535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1006
Zoro #
G701860535
UPC #
54867001793
Country of Origin
United States
Dimensions
For Max. Roll Dia.
3.9" x 4"
Height
13.55"
Width
5.4"
Depth
8.51"
Dispenser Depth
8.51 in
Dispenser Width
10.187 in
Dispenser Height
2.99 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Small Core
Dispenser Material
Plastic
Color
Black
For Use With
Morcon Tissue M1000, M250, M125
Capacity
Holds Two Small Core Tissue Rolls with 5.8" diameter
Compatible Mfg. Model Number
M1000, M250, M125
Description
Add a touch of sophistication to any restroom. Our tissue dispenser is easy to load and reload. With adjustable tension control, it minimizes waste and decreases labor costs with less frequent changes. Mostly enclosed dispenser gives pilferage protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.