
Morsoft Small Core Tissue Dispenser, 11.86 x 5.48 x 7.32, Black Translucent
Mfr # MOR M1005-8
Zoro # G516451133
product price: $42.45
/eaKey Features
Dispenser Product Grouping
Morcon Standard Roll
Color
Black Translucent
Toilet Roll Type
Twin Roll
Roll Capacity
2 Standard Rolls
Dispenser Configuration
Horizontal Double Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR M1005-8
Zoro #
G516451133
UPC #
54867000697
Country of Origin
United States
Dimensions
Dispenser Width
11.86 in
Dispenser Depth
5.48 in
Dispenser Height
7.32 in
For Max. Roll Dia.
6 in
Details
Dispenser Product Grouping
Morcon Standard Roll
Color
Black Translucent
Item
Toilet Paper Dispenser
Toilet Roll Type
Twin Roll
Roll Capacity
2 Standard Rolls
Dispenser Configuration
Horizontal Double Roll
Dispenser Material
Plastic
For Use With
Morcon Tissue M125, M250, M1000, M2000
Capacity
Two Rolls
Description
This functional commercial toilet paper dispenser unit is the perfect high-traffic washroom accessory where the guest experience is as important as functionality and low cost. It is ideal for businesses that want a high-volume product at an affordable cost. Dispenser is easy to load and reload. It minimizes waste and decreases labor costs with less frequent changes. Compatible with small core bath tissues.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.