
Morsoft, Standard, 1250 Sheets, White, 24 PK
Mfr # M250
Zoro # G4070374
product price: $68.09
/pk 24, $2.84/eaKey Features
Toilet Paper Type
Carton
Roll Length
4 in
Color
White
Sheet Size
3.9 in x 4 in
Features
Septic Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M250
Zoro #
G4070374
UPC #
54867000444
Country of Origin
United States
Dimensions
Roll Length
4 in
Sheet Size
3.9 in x 4 in
Sheet Width
3.9 in
Details
Item
Toilet Paper
Toilet Paper Type
Carton
Number of Sheets
1,250/Roll
Color
White
Features
Septic Safe
Tissue Type
Toilet
Ply
2
Series
Morsoft
Description
Morcon's specialty small core bath tissues offers users premium quality, softness and durability for at-home comfort in away-from-home environments. Due to its high capacity, these rolls decrease waste by requiring less frequent refills and featuring a smaller core size. These absorbent tissue products are perfect for commercial buildings, sports stadiums, and restaurants, enhancing your business' image and keeping your janitorial costs down.
- Provides at-home comfort in away-from home environments.
- High capacity rolls reduce the risk of run-out and need for service.
- These absorbent products are perfect for commercial buildings, sports stadiums, and restaurants.
- Provides a balance of strength and softness for an enhanced customer experience.
- Safe for all septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.