Morsoft Standard Bath Tissue, 2 Ply, 600 Sheets (Discontinued)
- Mfr # MOR M600
- Zoro # G5082224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR M600
Zoro #
G5082224
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
3.9" x 4"
Core Dia.
2"
Details
Item
Bath Tissue
Roll Type
Standard
Series
Morsoft
Sheets per Roll
600 Sheets
Color
White
Ply
2 Ply
Description
Morsoft Millennium Bath Tissue,2-Ply,600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.