Shop MORCON
See all product information
Create Account
Morsoft Universal Roll Towels, 1-Ply, 8in x 800 ft, Brown, 6PK
Mfr # R6800
Zoro # G115960425
product price:Â $36.55
/pk 6, $6.09/eaKey Features
Paper Towel Type
Hardwound Roll Towel
Core Dia.
2 in
Color
Brown
Sheet Width
8 in
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R6800
- Zoro #
- G115960425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Dia.
- 2 in
- Sheet Width
- 8 in
- Roll Length
- 800 ft
Details
- Item
- Paper Towel
- Paper Towel Type
- Hardwound Roll Towel
- Color
- Brown
- Ply
- 1
- Material
- Kraft
Description
Morcon's Universal Roll Towels combine high performance and value, making them the perfect choice for commercial, food service, and industrial market segments. These budget-friendly towels may be used for hand drying or general purpose cleaning. Smooth, non-abrasive paper is safe to use on most surfaces. Made entirely from recycled fiber and surpassing the EPA's guidelines for minimum post-consumer content, these hard wound towels are sure to enhance your businesses' image.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.