
C-Fold Paper Towel, 200 Sheets Sheets, White, 2400 PK (Discontinued)
- Mfr # MOR C122
- Zoro # G4060705
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR C122
Zoro #
G4060705
UPC #
54867000413
Country of Origin
United States
Dimensions
Sheet Size
10" x 11"
Paper Towel Width
10"
Details
Paper Towel Type
C-Fold
Item
Paper Towel
Color
White
Number of Sheets
200 Sheets
Description
Morcon Paper C-Fold Paper Towels, 11 x 10.13, White, 200 Towels/Pack, 12 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.