Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morcon Center Pull Paper Towel, 2 Ply, 500 Sheets Sheets, 500 ft, Brown, 6 PK C5009

Center Pull Paper Towel, 2 Ply, 500 Sheets Sheets, 500 ft, Brown, 6 PK (Discontinued)

  • Mfr # C5009
  • Zoro # G4059095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5009
Zoro #
G4059095
UPC #
54867001007
Country of Origin
United States

Dimensions

Sheet Width
7.5 in
Sheet Size
7.5 in x 500 ft
Roll Dia.
6.9"
Roll Length
500 ft
Core Dia.
2.6"

Details

Paper Towel Type
Center Pull
Item
Paper Towel
Color
Brown
Number of Sheets
500 Sheets
Ply
2
Container Type
Roll
Material
Paper
Application
Hand Washing

Description

Morcon Paper Center-Pull Roll Towels, 2-Ply, 7.875" x 500, 150/Roll, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.