Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morsoft Center-Pull Paper Towels, 2 Ply, 600 Sheets, 450 ft, White

  • Mfr # MOR C6600

  • Zoro # G4057381


product price: $40.29
/pk 6, $6.72/ea

Key Features

Color
White
Product Series
Morsoft
Sheet Width
7-1/2 in
Roll Dia.
6.9"
Roll Length
450 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR C6600
Zoro #
G4057381
UPC #
54867000574
Country of Origin
United States

Dimensions

Sheet Width
7-1/2 in
Roll Dia.
6.9"
Roll Length
450 ft
Core Dia.
2.6"

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Product Series
Morsoft
Number of Sheets
600
Ply
2 Ply
Material
Paper
Container Type
Roll
Scent
Unscented
Application
Hand Washing

Description

Morcon Paper Center-Pull Roll Towels, 7 1/2 dia., 12" x 600 ft, White, 6 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.