Hardwound Paper Towel, 1 Ply Ply, Continuous Roll Sheets, 800 ft., Kraft (Discontinued)
- Mfr # MOR VK999
- Zoro # G4060574
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOR VK999
Zoro #
G4060574
UPC #
54867001199
Country of Origin
United States
Dimensions
Sheet Size
8" x 800 ft.
Roll Length
800 ft.
Paper Towel Width
8"
Details
Paper Towel Type
Hardwound
Item
Paper Towel
Color
Kraft
Number of Sheets
Continuous Roll
Ply
1 Ply
Description
Morcon Paper Hardwound Roll Towels, 1-Ply, 8" x 800 ft, Kraft, 6 Rolls/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.