
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Kraft, 12 PK (Discontinued)
- Mfr # MOR R12600
- Zoro # G4060364
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR R12600
Zoro #
G4060364
UPC #
54867000802
Country of Origin
United States
Dimensions
Sheet Width
8 in
Sheet Length
8"
Sheet Size
8 in x 600 ft
Roll Dia.
7.8"
Roll Length
600 ft
Details
Paper Towel Type
Hardwound
Item
Paper Towels
Color
Kraft
Number of Sheets
Continuous Roll
Ply
1
Material
Kraft
Uses Dispenser
Roll Towel Dispensers
Container Type
Roll
Application
General Purpose; Hand Washing; Washrooms
Scent
Unscented
Description
Morcon Paper Hardwound Roll Towels, Kraft, 1-Ply, 600 ft, 7.8" Dia, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.