Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morcon Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 300 ft, Brown, 12 PK 12300R

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 300 ft, Brown, 12 PK (Discontinued)

  • Mfr # 12300R
  • Zoro # G4060565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12300R
Zoro #
G4060565
UPC #
54867000932
Country of Origin
United Kingdom

Dimensions

Sheet Width
7.88 in
Sheet Length
300 ft
Sheet Size
7.8 in x 300 ft
Roll Dia.
5.88"
Roll Length
300 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Brown
Number of Sheets
Continuous Roll
Ply
1
Container Type
Roll
Material
Kraft
Uses Dispenser
Universal Dispensers
Scent
Unscented
Application
General Purpose

Description

Morcon Paper Hardwound Roll Towels, 7.88" x 300 ft, Brown, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.