
Hardwound Paper Towel, 1 Ply, Continuous Roll Sheets, 800 ft., White, 6 PK (Discontinued)
- Mfr # MOR W6800
- Zoro # G4060355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR W6800
Zoro #
G4060355
UPC #
54867000758
Country of Origin
United States
Dimensions
Sheet Width
8"
Sheet Size
8" x 800 ft.
Roll Length
800 ft.
Core Dia.
2"
Paper Towel Width
7.9"
Details
Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Number of Sheets
Continuous Roll
Ply
1
Green Certification or Other Recognition
EPA
Green Environmental Attribute
1, Yes
Material
Paper
Application
Food Service, Industry, Commercial
Recycled Content
0.4
Description
Morcon Paper Hardwound Roll Towels, 7.9" x 800 ft, White, 6 Rolls/Carton
- •A budget friendly option.
- •May be used for either hand-drying or general purpose cleaning.
- •A perfect choice for commercial, food service, and industrial market segments.
- •Meets EPA standards for recycled material.
- •Compatible with Universal 8" towel dispensers.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.