
Morsoft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White
Mfr # MOR W12350
Zoro # G4059822
product price: $39.15
/pk 12, $3.26/eaKey Features
Color
White
Product Series
Morsoft
Sheet Width
8 in
Roll Length
350 ft
Number of Sheets
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR W12350
Zoro #
G4059822
UPC #
54867000581
Country of Origin
United States
Dimensions
Sheet Width
8 in
Roll Length
350 ft
Details
Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Morsoft
Number of Sheets
Continuous Roll
Ply
1 Ply
Container Type
Roll
Material
Paper
Scent
Unscented
Application
Hand Washing
Compatible Mfg. Model Number
Roll Towel Dispensers
Description
Morcon Paper Hardwound Roll Towels, 8" x 350 ft, White, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.