Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morcon Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK MOR W12600

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK (Discontinued)

  • Mfr # MOR W12600
  • Zoro # G4059813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR W12600
Zoro #
G4059813
UPC #
54867000819
Country of Origin
United States

Dimensions

Sheet Width
7.8 in
Roll Length
600 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Ply
1
Material
Paper
Container Type
Roll
Applicable Material
Skin
Scent
Unscented
Application
General Purpose; Hand Washing

Description

Morcon Paper Hardwound Roll Towels, Paper, White, 7.8" x 600 ft, 12 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.