Hardwound Paper Towel, Continuous Roll Sheets, 300 ft., White (Discontinued)
- Mfr # 12300W
- Zoro # G4060400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12300W
Zoro #
G4060400
UPC #
54867000949
Country of Origin
United States
Dimensions
Sheet Size
7.8" x 300 ft.
Roll Length
300 ft.
Paper Towel Width
7.88"
Details
Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Number of Sheets
Continuous Roll
Description
Morcon Paper Hardwound Roll Towels, 7.88" x 300 ft, White, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.