
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M99
Zoro #
G4073402
UPC #
54867001502
Country of Origin
United States
Dimensions
Roll Length
1000 ft
Sheet Width
3.3"
Roll Diameter
9"
Details
Item
Toilet Paper
Toilet Paper Type
Jumbo
Product Series
Morsoft
Number of Sheets
Continuous
Color
White
Number of Plies
2
Tissue Type
Toilet
Description
Morcon Paper Morsoft Millennium Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 1000 ft, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.