Morsoft Standard Bath Tissue, 1 Ply, 1500 Sheets, 48 PK (Discontinued)
- Mfr # MOR M1500
- Zoro # G5083021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR M1500
Zoro #
G5083021
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
3.9" x 4"
Core Dia.
1.75"
Details
Item
Bath Tissue
Roll Type
Standard
Series
Morsoft
Sheets per Roll
1500 Sheets
Ply
1 Ply
Color
White
Description
Morsoft Millennium Bath Tissue,1-P,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.