Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M99
Zoro #
G9761956
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
9"
Roll Length
1000 ft.
Core Dia.
3.3"
Details
Item
Bath Tissue
Roll Type
Jumbo
Series
Morsoft
Sheets per Roll
Continuous Roll
Ply
2 Ply
Color
White
Description
Morsoft Millennium Jumbo Bath Tiss,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.